Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Pin & Sleeve Connector, 20 A, 480V AC, 3 Pole 1301500127

Pin & Sleeve Connector, 20 A, 480V AC, 3 Pole (Discontinued)

  • Mfr # 1301500127
  • Zoro # G305787825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500127
Zoro #
G305787825
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Connector
Current Rating
20 A
Voltage Rating
480V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP44
Type
Connector
Connector Type
Female
Max. Voltage
480V
Features
Flip Lid
Series
130150
Lighted Connector
No
Specialty
Pin and Sleeve
GFCI
No
Product Name
Safeway
Flip Lid
Yes
Receptacle Type
Single
Current - Maximum per Contact
20.0A
Locking Blade
No
Maximum Voltage
480 V
Current
20 A
Flange Type
Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.