Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Power Plugs & Receptacles P&S 3P 4W 20A/3P 600V Connect

  • Mfr # 1301500126

  • Zoro # G705787784


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Current
20 A
Type
Connector
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500126
Zoro #
G705787784
UPC #
-
Country of Origin
Germany

Details

Item
Watertite Connector
Maximum Voltage
600 V
IP Rating
IP67
Current
20 A
Type
Connector
Current Rating
20 A
Features
Flip Lid
Max. Voltage
600V
Series
130150
Connector Type
Female
Specialty
Pin and Sleeve
Flip Lid
Yes
Voltage - Maximum
3Ø 600V
Flange
No
Lighted Connector
No
Current - Maximum per Contact
20.0A
Product Name
Watertite
Poles
3-pole/4-wire
Locking Blade
Yes
Receptacle Type
Single
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.