This item is Discontinued.

Woodhead Ac Power Plugs & Receptacles P&S 3P 4W 20A/3P 600V Recept 1301500145

Ac Power Plugs & Receptacles P&S 3P 4W 20A/3P 600V Recept (Discontinued)

  • Mfr # 1301500145
  • Zoro # G805787967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500145
Zoro #
G805787967
UPC #
-
Country of Origin
Germany

Details

Item
Female Connector
Maximum Voltage
600 V
Current
20 A
Standards
UL E145923
Connector Type
Female
Max. Voltage
600V
Features
Flanged; Flip Lid
Current Rating
20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.