Ac Power Plugs & Receptacles P&S 3P 4W 60A/125/150V Connect

  • Mfr # 1301500186

  • Zoro # G505788264


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
IP Rating
IP67
Current
60 A
Type
Pin and Sleeve Connector
Max. Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500186
Zoro #
G505788264
UPC #
-
Country of Origin
Germany

Details

Item
Watertite Connector
Maximum Voltage
125 V
IP Rating
IP67
Current
60 A
Type
Pin and Sleeve Connector
Max. Voltage
125V
Connector Type
Female
Series
130150
Current Rating
60 A
Features
Flip Lid
Current - Maximum per Contact
60.0A
Locking Blade
Yes
GFCI
No
Receptacle Type
Single
Flip Lid
Yes
Product Name
Watertite
Poles
3-pole/4-wire
Specialty
Pin and Sleeve
Lighted Connector
No
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.