This item is Discontinued.

Woodhead Ac Power Plugs & Receptacles P&S 3P 4W 60A/125/250V Recept 1301500207

Ac Power Plugs & Receptacles P&S 3P 4W 60A/125/250V Recept (Discontinued)

  • Mfr # 1301500207
  • Zoro # G705788347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500207
Zoro #
G705788347
UPC #
-
Country of Origin
Germany

Dimensions

Length
9.5 in

Details

Item
Watertite Receptacle
Maximum Voltage
250 V
IP Rating
IP67
Current
60 A
Current Rating
60 A
Standards
UL E145923
Type
Receptacle
Max. Voltage
250V
Series
130150
Connector Type
Female
Features
Flanged; Flip Lid
Flip Lid
Yes
Flange
Yes
UL
E145923
Specialty
Pin and Sleeve
Product Name
Watertite
Current - Maximum per Contact
60.0A
GFCI
No
Locking Blade
No
Poles
3-pole/4-wire
Receptacle Type
Single
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.