Ac Power Plugs & Receptacles P&S 3P 4W 60A/3P 250V Connect (Discontinued)
- Mfr # 1301500191
- Zoro # G505788226
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301500191
Zoro #
G505788226
UPC #
-
Country of Origin
Germany
Details
Item
Safeway Connector
Maximum Voltage
250 V
IP Rating
IP44
Current
60 A
Features
Flip Lid
Type
Connector
Series
130150
Connector Type
Female
Max. Voltage
250V
Current Rating
60 A
Specialty
Pin and Sleeve
Receptacle Type
Single
Flip Lid
Yes
Flange
No
Voltage - Maximum
3Ø 250V
Lighted Connector
No
Locking Blade
No
GFCI
No
Current - Maximum per Contact
60.0A
Poles
3-pole/4-wire
Product Name
Safeway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.