This item is Discontinued.

Woodhead Ac Power Plugs & Receptacles P&S 3P4W 100A/3P 480V Con Wtrt 1301500107

Ac Power Plugs & Receptacles P&S 3P4W 100A/3P 480V Con Wtrt (Discontinued)

  • Mfr # 1301500107
  • Zoro # G305787856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301500107
Zoro #
G305787856
UPC #
-
Country of Origin
Germany

Details

Item
Watertite Connector
Maximum Voltage
480 V
IP Rating
IP67
Current
100 A
Connector Type
Female
Series
130150
Max. Voltage
480V
Current Rating
100 A
Type
Connector
Features
Flip Lid
Current - Maximum per Contact
100.0A
Voltage - Maximum
3Ø 480V
Flip Lid
Yes
Locking Blade
Yes
Poles
3-pole/4-wire
Receptacle Type
Single
Product Name
Watertite
Flange
No
Specialty
Pin and Sleeve
Lighted Connector
No
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.