Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Ac Power Plugs & Receptacles P&S 3P4W 20A/125-250 Plug Splf 1301500135

Ac Power Plugs & Receptacles P&S 3P4W 20A/125-250 Plug Splf (Discontinued)

  • Mfr # 1301500135
  • Zoro # G405788043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500135
Zoro #
G405788043
UPC #
-
Country of Origin
Germany

Details

Item
Safeway
Maximum Voltage
250 V
IP Rating
IP44
Current
20 A
Connector Type
Male
Type
Plug
Series
130150
Max. Voltage
250V
Current Rating
20 A
Product Name
Safeway
Poles
3-pole/4-wire
Current - Maximum per Contact
20.0A
Flip Lid
No
Lighted Connector
No
Specialty
Pin and Sleeve
GFCI
No
Flange
No
Locking Blade
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.