Zoro Homepage

Ac Power Plugs & Receptacles P&S 3P4W 20A/3P 250 Plug

  • Mfr # 1301500141

  • Zoro # G305788037


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP44
Current
20 A
Max. Voltage
250V
Connector Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500141
Zoro #
G305788037
UPC #
-
Country of Origin
Germany

Details

Item
Safeway Plug
Maximum Voltage
250 V
IP Rating
IP44
Current
20 A
Max. Voltage
250V
Connector Type
Male
Series
130150
Current Rating
20 A
Type
Plug
Poles
3-pole/4-wire
Locking Blade
No
Specialty
Pin and Sleeve
Flange
No
Flip Lid
No
Current - Maximum per Contact
20.0A
Product Name
Safeway
GFCI
No
Voltage - Maximum
3Ø 250V
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.