
Ac Power Plugs & Receptacles P&S 3P4W 20A/3P 600 Plug
Mfr # 1301500138
Zoro # G705787999
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
600 V
IP Rating
IP67
Current
20 A
Series
130150
Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301500138
Zoro #
G705787999
UPC #
-
Country of Origin
Germany
Details
Item
Watertite Plug
Maximum Voltage
600 V
IP Rating
IP67
Current
20 A
Series
130150
Type
Plug
Connector Type
Male
Max. Voltage
600V
Current Rating
20 A
Lighted Connector
No
Flip Lid
No
Specialty
Pin and Sleeve
Voltage - Maximum
3Ø 600V
Poles
3-pole/4-wire
Flange
No
Current - Maximum per Contact
20.0A
Product Name
Watertite
Locking Blade
Yes
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.