Zoro Homepage

Ac Power Plugs & Receptacles P&S 3P4W 20A/3Ph 250V Rec.Splf

  • Mfr # 1301500149

  • Zoro # G105788121


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Length
9.5 in
Type
Receptacle
Max. Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500149
Zoro #
G105788121
UPC #
-
Country of Origin
Germany

Dimensions

Length
9.5 in

Details

Item
Receptacle
Maximum Voltage
250 V
IP Rating
IP67
Type
Receptacle
Max. Voltage
250V
Series
130150
Connector Type
Female
Features
Flanged; Flip Lid
Standards
UL E145923
Flip Lid
Yes
Poles
3-pole/4-wire
Current - Maximum per Contact
20.0A
Flange
Yes
Lighted Connector
No
GFCI
No
UL
E145923
Locking Blade
No
Product Name
Watertite
Receptacle Type
Single
Specialty
Pin and Sleeve
Max. Amps
20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.