This item is Discontinued.

Woodhead Ac Power Plugs & Receptacles P&S 3P4W 30A/3P 480V Con.Splpf 1301500157

Ac Power Plugs & Receptacles P&S 3P4W 30A/3P 480V Con.Splpf (Discontinued)

  • Mfr # 1301500157
  • Zoro # G305788044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500157
Zoro #
G305788044
UPC #
-
Country of Origin
Germany

Details

Item
Safeway Connector
Maximum Voltage
480 V
IP Rating
IP44
Current
30 A
Connector Type
Female
Features
Flip Lid
Type
Connector
Max. Voltage
480V
Series
130150
Current Rating
30 A
Current - Maximum per Contact
30.0A
Flange
No
Flip Lid
Yes
Voltage - Maximum
3Ø 480V
Lighted Connector
No
GFCI
No
Poles
3-pole/4-wire
Locking Blade
No
Product Name
Safeway
Receptacle Type
Single
Specialty
Pin and Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.