Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Ac Power Plugs & Receptacles P&S 3P4W 30A/3P 600 Plug 1301500169

Ac Power Plugs & Receptacles P&S 3P4W 30A/3P 600 Plug (Discontinued)

  • Mfr # 1301500169
  • Zoro # G505788554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500169
Zoro #
G505788554
UPC #
-
Country of Origin
Germany

Details

Item
Watertite Plug
Maximum Voltage
600 V
IP Rating
IP67
Current
30 A
Connector Type
Male
Series
130150
Current Rating
30 A
Type
Plug
Max. Voltage
600V
Poles
3-pole/4-wire
GFCI
No
Current - Maximum per Contact
30.0A
Specialty
Pin and Sleeve
Product Name
Watertite
Locking Blade
Yes
Voltage - Maximum
3Ø 600V
Flip Lid
No
Flange
No
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.