This item is Discontinued.

Woodhead Ac Power Plugs & Receptacles P&S 3P4W 30A/3Ph 250V Rec.Splf 1301500179

Ac Power Plugs & Receptacles P&S 3P4W 30A/3Ph 250V Rec.Splf (Discontinued)

  • Mfr # 1301500179
  • Zoro # G105788299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500179
Zoro #
G105788299
UPC #
-
Country of Origin
Germany

Details

Item
Watertite Receptacle
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Standards
UL E145923
Current Rating
30 A
Connector Type
Female
Series
130150
Type
Receptacle
Max. Voltage
250V
Features
Flanged; Flip Lid
Poles
3-pole/4-wire
Locking Blade
Yes
GFCI
No
Product Name
Watertite
Flange
Yes
Receptacle Type
Single
Current - Maximum per Contact
30.0A
Voltage - Maximum
3Ø 250V
Specialty
Pin and Sleeve
Lighted Connector
No
UL
E145923
Flip Lid
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.