Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Ac Power Plugs & Receptacles P&S 3P4W 60A/125-250 Plug Splf 1301500198

Ac Power Plugs & Receptacles P&S 3P4W 60A/125-250 Plug Splf (Discontinued)

  • Mfr # 1301500198
  • Zoro # G005788146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500198
Zoro #
G005788146
UPC #
-
Country of Origin
Germany

Details

Item
Safeway
Maximum Voltage
250 V
IP Rating
IP44
Current
60 A
Type
Plug
Connector Type
Male
Current Rating
60 A
Series
130150
Max. Voltage
250V
Specialty
Pin and Sleeve
Locking Blade
No
Poles
3-pole/4-wire
Flip Lid
No
Lighted Connector
No
Flange
No
GFCI
No
Current - Maximum per Contact
60.0A
Product Name
Safeway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.