Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Ac Power Plugs & Receptacles P&S 3P4W 60A/3P 250V Plug Splf 1301500204

Ac Power Plugs & Receptacles P&S 3P4W 60A/3P 250V Plug Splf (Discontinued)

  • Mfr # 1301500204
  • Zoro # G905788376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301500204
Zoro #
G905788376
UPC #
-
Country of Origin
Germany

Details

Item
Safeway Plug
Maximum Voltage
250 V
IP Rating
IP44
Current
60 A
Connector Type
Male
Series
130150
Max. Voltage
250V
Type
Plug
Current Rating
60 A
GFCI
No
Voltage - Maximum
3Ø 250V
Flip Lid
No
Flange
No
Lighted Connector
No
Poles
3-pole/4-wire
Specialty
Pin and Sleeve
Current - Maximum per Contact
60.0A
Product Name
Safeway
Locking Blade
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.