Ac Power Plugs & Receptacles P&S 3P4W 60A/3P 480 Rcpt Splpf

  • Mfr # 1301500211

  • Zoro # G505788318


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
IP Rating
IP67
Current
60 A
Current Rating
60 A
Max. Voltage
480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500211
Zoro #
G505788318
UPC #
-
Country of Origin
Germany

Details

Item
Watertite Receptacle
Maximum Voltage
480 V
IP Rating
IP67
Current
60 A
Current Rating
60 A
Max. Voltage
480V
Series
130150
Features
Flanged; Flip Lid
Standards
UL E145923
Connector Type
Female
Type
Receptacle
Flange
Yes
UL
E145923
Product Name
Watertite
GFCI
No
Lighted Connector
No
Locking Blade
Yes
Specialty
Pin and Sleeve
Receptacle Type
Single
Flip Lid
Yes
Poles
3-pole/4-wire
Current - Maximum per Contact
60.0A
Voltage - Maximum
3Ø 480V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.