Ac Power Plugs & Receptacles P&S 3P4W 60A/3P 480V Conn Splf (Discontinued)
- Mfr # 1301500190
- Zoro # G505788172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301500190
Zoro #
G505788172
UPC #
-
Country of Origin
Germany
Details
Item
Watertite Connector
Maximum Voltage
480 V
IP Rating
IP67
Current
60 A
Features
Flip Lid
Max. Voltage
480V
Type
Pin and Sleeve
Series
130150
Current Rating
60 A
Connector Type
Female
Specialty
Pin and Sleeve
Flip Lid
Yes
Voltage - Maximum
3Ø 480V
Receptacle Type
Single
Flange
No
Poles
3-pole/4-wire
Product Name
Watertite
Current - Maximum per Contact
60.0A
Locking Blade
Yes
Lighted Connector
No
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.