This item is Discontinued.

Woodhead Ac Power Plugs & Receptacles P&S 3P4W 60A/3P 600 Rcpt Splpf 1301500208

Ac Power Plugs & Receptacles P&S 3P4W 60A/3P 600 Rcpt Splpf (Discontinued)

  • Mfr # 1301500208
  • Zoro # G405788395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500208
Zoro #
G405788395
UPC #
-
Country of Origin
Germany

Dimensions

Length
9.5 in

Details

Item
Watertite
Maximum Voltage
600 V
IP Rating
IP67
Current
60 A
Series
130150
Connector Type
Female
Max. Voltage
600V
Type
Receptacle
Features
Flanged; Flip Lid
Current Rating
60 A
Current - Maximum per Contact
60.0A
Poles
3-pole/4-wire
Lighted Connector
No
Flange
Yes
Specialty
Pin and Sleeve
Product Name
Watertite
Locking Blade
No
Receptacle Type
Single
GFCI
No
Flip Lid
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.