Ac Power Plugs & Receptacles P&S 3P4W 60A/3P 600 Rcpt Wtrtt

  • Mfr # 1301500209

  • Zoro # G405788401


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Current
60 A
Connector Type
Female
Series
130150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500209
Zoro #
G405788401
UPC #
-
Country of Origin
Germany

Details

Item
Watertite Receptacle
Maximum Voltage
600 V
IP Rating
IP67
Current
60 A
Connector Type
Female
Series
130150
Features
Flanged; Flip Lid
Type
Receptacle
Current Rating
60 A
Max. Voltage
600V
Locking Blade
Yes
GFCI
No
Current - Maximum per Contact
60.0A
Flange
Yes
Specialty
Pin and Sleeve
Lighted Connector
No
Receptacle Type
Single
Product Name
Watertite
Flip Lid
Yes
Poles
3-pole/4-wire
Voltage - Maximum
3Ø 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.