Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Ac Power Plugs & Receptacles P&S 3P4W 60A/3P 600V Plug Splf 1301500200

Ac Power Plugs & Receptacles P&S 3P4W 60A/3P 600V Plug Splf (Discontinued)

  • Mfr # 1301500200
  • Zoro # G205788212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500200
Zoro #
G205788212
UPC #
-
Country of Origin
Germany

Dimensions

Length
9.5 in

Details

Item
Watertite Plug
Maximum Voltage
600 V
IP Rating
IP67
Current
60 A
Features
Flip Lid
Type
Plug
Max. Voltage
600V
Current Rating
60 A
Connector Type
Male
Series
130150
Specialty
Pin and Sleeve
Flip Lid
Yes
Poles
3-pole/4-wire
Flange
No
Product Name
Watertite
Current - Maximum per Contact
60.0A
Locking Blade
No
Lighted Connector
No
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.