Zoro Homepage
This item is Discontinued.
Woodhead Ac Power Plugs & Receptacles P&S 4P5W 20A/3Py120/208 Connec 1301500229

Ac Power Plugs & Receptacles P&S 4P5W 20A/3Py120/208 Connec (Discontinued)

  • Mfr # 1301500229
  • Zoro # G705788583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500229
Zoro #
G705788583
UPC #
-
Country of Origin
Germany

Details

Item
Safeway Connector
Maximum Voltage
208 V
IP Rating
IP44
Current
20 A
RoHS Compliant
No
Series
130150
Standards
UL E152210
Type
Connector
Gender
Female
Flange
No
Current - Maximum per Contact
20.0A
Flip Lid
Yes
Voltage - Maximum
3ØY 208V
Receptacle Type
Single
Locking Blade
No
Specialty
Pin and Sleeve
Poles
4-pole/5-wire
Product Name
Safeway
GFCI
No
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.