Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Pin & Sleeve Connector, 20 A, 208V AC, 4 Pole 1301500240

Pin & Sleeve Connector, 20 A, 208V AC, 4 Pole (Discontinued)

  • Mfr # 1301500240
  • Zoro # G405788487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500240
Zoro #
G405788487
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Connector
Current Rating
20 A
Voltage Rating
208V AC
Number of Poles
4
Number of Wires
5
IP Rating
IP44
Series
130150
Connector Type
Male
Max. Voltage
208V
Type
Plug
Locking Blade
No
Specialty
Pin and Sleeve
Current - Maximum per Contact
20.0A
Product Name
Safeway
GFCI
No
Flip Lid
No
Lighted Connector
No
Maximum Voltage
208 V
Current
20 A
Flange Type
Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.