Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Ac Power Plugs & Receptacles P&S 4P5W 20A/3Py277/480 Connec 1301500227

Ac Power Plugs & Receptacles P&S 4P5W 20A/3Py277/480 Connec (Discontinued)

  • Mfr # 1301500227
  • Zoro # G605788270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500227
Zoro #
G605788270
UPC #
-
Country of Origin
Germany

Dimensions

Length
9.5 in

Details

Item
Watertite Connector
Maximum Voltage
208 V
IP Rating
IP67
Current
20 A
Type
Connector
Standards
UL E152210
Max. Voltage
208V
Connector Type
Female
Features
Flip Lid
Series
130150
Current Rating
20 A
Locking Blade
No
Flange
No
Specialty
Pin and Sleeve
Product Name
Watertite
Voltage - Maximum
3ØY 120V / 208V
Poles
4-pole/5-wire
Lighted Connector
No
Flip Lid
Yes
GFCI
No
Current - Maximum per Contact
20.0A
Receptacle Type
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.