Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Ac Power Plugs & Receptacles P&S 4P5W 20A/3Py277/480 Plug 1301500238

Ac Power Plugs & Receptacles P&S 4P5W 20A/3Py277/480 Plug (Discontinued)

  • Mfr # 1301500238
  • Zoro # G505788509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500238
Zoro #
G505788509
UPC #
-
Country of Origin
Germany

Details

Item
Safeway Plug
Maximum Voltage
480 V
IP Rating
IP44
Current
20 A
Series
130150
Connector Type
Male
Type
Plug
Max. Voltage
480V
Current Rating
20 A
Voltage - Maximum
3ØY 480V
Lighted Connector
No
Flange
No
Specialty
Pin and Sleeve
Poles
4-pole/5-wire
Flip Lid
No
Current - Maximum per Contact
20.0A
Product Name
Safeway
Locking Blade
No
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.