
Ac Power Plugs & Receptacles Rcpt Db 2Pos Angle Yellow
Mfr # 1300190001
Zoro # G005785824
product price: $76.25
/ea
Free Shipping & Returns
Key Features
Insulation Material
Nitrile/PVC
Maximum Voltage
600 V AC
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Type
Die Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300190001
Zoro #
G005785824
UPC #
-
Country of Origin
Mexico
Details
Item
Receptacle
Insulation Material
Nitrile/PVC
Maximum Voltage
600 V AC
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
90 Degrees C
Type
Die Block
Series
130019
Poles
2
Current - Maximum per Contact
25.0A
UL
E46237
Temperature Range - Operating
-20° to +90°C
Coupling Type
Push to Lock
Product Name
Die Block
Voltage - Maximum
600V AC
Material - Component
Nitrile/PVC
CSA
LR6837
Gender
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.