Ac Power Plugs & Receptacles Rcpt Nema L2-20 250V Watertite
Mfr # 1301460110
Zoro # G205784917
product price: $68.95
/ea
Sold in multiples of 2 for $137.90
Key Features
Maximum Voltage
250 V
IP Rating
IP69K
Current
20 A
Connector Type
Female
Type
Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460110
Zoro #
G205784917
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F2 1/2"
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP69K
Current
20 A
Connector Type
Female
Type
Connector
Max. Voltage
250V
Current Rating
20 A
Standards
CSA Certified
Series
130146
Current - Maximum per Contact
20.0A
Locking Blade
Yes
GFCI
No
Product Name
Watertite Extreme
Flip Lid
No
CSA
LR6837
NEMA Configuration
NEMA L2-20
Receptacle Type
Single
Lighted Connector
No
Poles
2-pole/2-wire
Flange
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.