Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Ac Power Plugs & Receptacles Rcpt Single Hd 5-20 20A/125V 1301490089

Ac Power Plugs & Receptacles Rcpt Single Hd 5-20 20A/125V (Discontinued)

  • Mfr # 1301490089
  • Zoro # G905787522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490089
Zoro #
G905787522
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
125 V
Current
20 A
Current Rating
20 A
Series
130149
Connector Type
Female
Max. Voltage
125V
Standards
UL E46237
Type
Receptacle
UL
E46237
NEMA Configuration
NEMA 5-20
Current - Maximum per Contact
20.0A
GFCI
No
Receptacle Type
Single
Lighted Connector
No
Poles
2-pole/3-wire
Flip Lid
No
Product Name
Safeway
Locking Blade
No
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.