Ac Power Plugs & Receptacles Safeway Plg With Locking Blade 2P/3W (Discontinued)
- Mfr # 1301450013
- Zoro # G205783958
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301450013
Zoro #
G205783958
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
277 V
Current
20 A
Series
130145
Type
Plug
Standards
CSA Certified; UL E10176
Current Rating
20 A
Max. Voltage
277V
Connector Type
Male
Flip Lid
No
GFCI
No
UL
E10176
Poles
2-pole/3-wire
Locking Blade
Yes
Current - Maximum per Contact
20.0A
CSA
LR6837
Flange
No
NEMA Configuration
NEMA L7-20
Lighted Connector
No
Product Name
Safeway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.