Ac Power Plugs & Receptacles Trans Fused Plug Hosp-Duty (Discontinued)
- Mfr # 1301440077
- Zoro # G205783910
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440077
Zoro #
G205783910
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Type
Plug
Maximum Voltage
125 V
Current
15 A
Series
130144
Connector Type
Male
Max. Voltage
125V
Current Rating
15 A
Standards
UL E52190
Current - Maximum per Contact
15.0A
NEMA Configuration
NEMA 5-15
UL
E52190
Poles
2-pole/3-wire
Locking Blade
No
Product Name
Safeway
Lighted Connector
No
GFCI
No
Flange
No
Flip Lid
No
Specialty
Hospital Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.