Ac Power Plugs & Receptacles Turnex Ins Watertite Conn (Discontinued)
- Mfr # 1301470036
- Zoro # G305785371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470036
Zoro #
G305785371
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F3 3/4"
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Series
130147
Connector Type
Female
Current Rating
20 A
Type
Connector
Standards
CSA Certified
Max. Voltage
250V
Flip Lid
No
Current - Maximum per Contact
20.0A
Flange
No
Lighted Connector
No
Receptacle Type
Single
CSA
LR6837
NEMA Configuration
Non-NEMA
GFCI
No
Poles
3-pole/3-wire
Product Name
Watertite Extreme
Locking Blade
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.