Ac Power Plugs & Receptacles Turnex Ins Wt Motor Base Conn (Discontinued)
- Mfr # 1301470090
- Zoro # G705785643
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470090
Zoro #
G705785643
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Type
Connector
Connector Type
Female
Current Rating
30 A
Standards
CSA Certified
Series
130147
Max. Voltage
250V
CSA
LR6837
NEMA Configuration
Non-NEMA Locking
Lighted Connector
No
Locking Blade
Yes
Product Name
Watertite Extreme
Flange
No
GFCI
No
Flip Lid
No
Current - Maximum per Contact
30.0A
Poles
3-pole/3-wire
Receptacle Type
Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.