
Ac Power Plugs & Receptacles Turnex Receptacle Nema L5-15 (Discontinued)
- Mfr # 1301480074
- Zoro # G505786307
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301480074
Zoro #
G505786307
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Receptacle Type
Duplex
Current Rating
15 A
Type
Receptacle
Max. Voltage
125V
Series
130148
Connector Type
Female
Flip Lid
No
NEMA Configuration
NEMA L5-15
Locking Blade
Yes
Lighted Connector
No
Poles
2-pole/3-wire
Flange
No
Current - Maximum per Contact
15.0A
Product Name
Safeway
GFCI
No
Current
15 A
Maximum Voltage
125 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.