
Ac Power Plugs & Receptacles Turnex Receptacle Nema L5-20 (Discontinued)
- Mfr # 1301490066
- Zoro # G405787572
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490066
Zoro #
G405787572
UPC #
-
Country of Origin
Mexico
Details
Item
Pin & Sleeve Connector
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Standards
CSA Certified; UL E46237
Max. Voltage
125V
Connector Type
Female
Type
Receptacle
Series
130149
Current - Maximum per Contact
20.0A
UL
E46237
GFCI
No
Product Name
Safeway
CSA
LR6837
Lighted Connector
No
NEMA Configuration
NEMA L5-20
Receptacle Type
Single
Locking Blade
Yes
Flip Lid
No
Maximum Voltage
125 V
Current
20 A
Flange Type
Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.