Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Power Plugs & Receptacles Turnex Safeway Conn L1-15

  • Mfr # 1301440019

  • Zoro # G005783516


product price: $30.95
/ea
Sold in multiples of 3 for $92.85

Key Features

Maximum Voltage
125 V
Current
15 A
Connector Type
Female
Current Rating
15 A
Series
130144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301440019
Zoro #
G005783516
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
125 V
Current
15 A
Connector Type
Female
Current Rating
15 A
Series
130144
Max. Voltage
125V
Standards
CSA Certified; UL E10176
Type
Connector
CSA
LR6837
Poles
2-pole/2-wire
NEMA Configuration
NEMA L1-15
GFCI
No
Lighted Connector
No
Product Name
Safeway
Flange
No
Current - Maximum per Contact
15.0A
UL
E10176
Receptacle Type
Single
Locking Blade
Yes
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.