Ac Power Plugs & Receptacles Turnex Safeway Conn L2-20 (Discontinued)
- Mfr # 1301440022
- Zoro # G005783295
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440022
Zoro #
G005783295
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
250 V
Current
20 A
Type
Connector
Standards
CSA Certified; UL E10176
Current Rating
20 A
Connector Type
Female
Max. Voltage
250V
Series
130144
Flip Lid
No
Current - Maximum per Contact
20.0A
Receptacle Type
Single
CSA
LR6837
NEMA Configuration
NEMA L2-20
Locking Blade
Yes
UL
E10176
Flange
No
Lighted Connector
No
Poles
2-pole/2-wire
Product Name
Safeway
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.