Zoro Homepage

Ac Power Plugs & Receptacles Turnex Safeway Plug L2-20

  • Mfr # 1301440021

  • Zoro # G205783248


product price: $30.25
/ea
Sold in multiples of 3 for $90.75

Key Features

Maximum Voltage
250 V
Series
130144
Connector Type
Male
Max. Voltage
250V
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301440021
Zoro #
G205783248
UPC #
-
Country of Origin
Mexico

Details

Item
Receptacle
Maximum Voltage
250 V
Series
130144
Connector Type
Male
Max. Voltage
250V
Standards
CSA Certified; UL E10176
Type
Plug
Flip Lid
No
Current - Maximum per Contact
20.0A
Lighted Connector
No
Flange
No
GFCI
No
UL
E10176
NEMA Configuration
NEMA L2-20
Product Name
Safeway
Poles
2-pole/2-wire
CSA
LR6837
Locking Blade
Yes
Max. Amps
20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.