Ac Power Plugs & Receptacles Turnx Hi-Amp Watrtit Recp
Mfr # 1301470137
Zoro # G705786602
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Max. Voltage
250V
Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470137
Zoro #
G705786602
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Max. Voltage
250V
Type
Receptacle
Current Rating
20 A
Features
Flip Lid
Standards
UL E68122
Series
130147
Connector Type
Female
Lighted Connector
No
Locking Blade
Yes
UL
E68122
Flange
No
Poles
3-pole/3-wire
Current - Maximum per Contact
20.0A
Receptacle Type
Single
Product Name
Watertite Extreme
Flip Lid
Yes
NEMA Configuration
Non-NEMA Locking
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.