Ac Power Plugs & Receptacles Watertite 125/250V Turnex

  • Mfr # 1301470089

  • Zoro # G805785727


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
Current
30 A
Standards
CSA Certified; UL E10176
Connector Type
Female
Current Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470089
Zoro #
G805785727
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
250 V
Current
30 A
Standards
CSA Certified; UL E10176
Connector Type
Female
Current Rating
30 A
Max. Voltage
250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.