Ac Power Plugs & Receptacles Watertite Extreme Connector With Locking Blade, 2 Pole/3 Wire, Nema (Discontinued)
- Mfr # 1301460222
- Zoro # G705785551
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460222
Zoro #
G705785551
UPC #
-
Country of Origin
Unknown
Dimensions
Cord Grip Body Size
F2 1/2"
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP69K
Current
15 A
Current Rating
15 A
Connector Type
Female
Series
130146
Type
Connector
Standards
CSA Certified; UL E10176
Max. Voltage
250V
Poles
2-pole/3-wire
UL
E10176
NEMA Configuration
NEMA L6-15
Product Name
Watertite Extreme
Lighted Connector
No
Locking Blade
Yes
CSA
LR6837
Flip Lid
No
Current - Maximum per Contact
15.0A
Receptacle Type
Single
GFCI
No
Flange
No
Description
Ac Power Plugs & Receptacles Watertite Extreme Connector With Locking Blade, 2 Pole/3 Wire, Nema L6-15, 250V, Cord Grip Body Size F2, Petrochemical Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.