Ac Power Plugs & Receptacles Watertite Nema L6-20 250V

  • Mfr # 1301470048

  • Zoro # G105785496


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Series
130147
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301470048
Zoro #
G105785496
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Series
130147
Current Rating
20 A
Type
Connector
Connector Type
Female
Max. Voltage
250V
Standards
CSA Certified; UL E10176
Lighted Connector
No
Flange
No
NEMA Configuration
NEMA L6-20
Current - Maximum per Contact
20.0A
CSA
LR6837
Poles
2-pole/3-wire
Product Name
Watertite Extreme
GFCI
No
Locking Blade
Yes
Flip Lid
No
UL
E10176
Receptacle Type
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.