Ac Power Plugs & Receptacles Watertite Plug Nema L5-20P-Blk (Discontinued)
- Mfr # 1301470019
- Zoro # G805785147
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301470019
Zoro #
G805785147
UPC #
-
Country of Origin
Mexico
Details
Item
Male Connector
Maximum Voltage
125 V
Current
20 A
Max. Voltage
125V
Connector Type
Male
Standards
CSA Certified; UL E10176
Current Rating
20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.