Ac Power Plugs & Receptacles Watertite Safeway Non-Nema (Discontinued)
- Mfr # 1301460050
- Zoro # G505948934
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460050
Zoro #
G505948934
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F2 1/2"
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP69K
Current
15 A
Series
130146
Connector Type
Female
Standards
CSA Certified
Type
Connector
Current Rating
15 A
Max. Voltage
250V
CSA
LR6837
Poles
3-pole/3-wire
Lighted Connector
No
Locking Blade
No
NEMA Configuration
Non-NEMA
Current - Maximum per Contact
15.0A
Flange
No
Flip Lid
No
Receptacle Type
Single
GFCI
No
Product Name
Watertite Extreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.