Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 15A-125VTO5-15R

  • Mfr # 1704

  • Zoro # G5625077


product price: $69.75
/ea
Sold in multiples of 2 for $139.50

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Number of Poles
2
Standards
CSA Listed
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1704
Zoro #
G5625077
UPC #
78678875005
Country of Origin
Mexico

Details

Item
Straight Blade Adapter
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Number of Poles
2
Standards
CSA Listed
Number of Wires
3
Coil Volts
125V AC

Description

Super-Safeway Adapter NEMA 5-15R Receptacle - Female End 15A/125V, Non-NEMA Plug - Male End, 15A/125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.