Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Adapter - Red Husk 5-15Pto20A-250V 1301510021

Adapter - Red Husk 5-15Pto20A-250V (Discontinued)

  • Mfr # 1301510021
  • Zoro # G805789084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301510021
Zoro #
G805789084
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Current Rating
20 A
Standards
CSA Certified
Connector Type
Male
Max. Voltage
250V
Maximum Voltage
250 V
Current
20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.