Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Angl Pwr Dist Bx 125V15A 25 W/Ogcm (Discontinued)

  • Mfr # 1301350247
  • Zoro # G405918945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301350247
Zoro #
G405918945
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
25 ft
Cord Grip Body Size
F3 3/4"
Cord Diameter
15.24mm (.600")

Details

Number of Outlets
2
Type
Angled GFCI Outlet Box
Housing Material
Rubber
Voltage
120V
NEMA Plug Configuration
NEMA 5-15
Series
130135
Enclosure Rating
NEMA 4
Mounting Style
Portable
GFCI Protected
Yes
Max. Amps
15A
Receptacle Type
GFCI Duplex
NEC Cord Designation
12/3 SOOW
Feed-Thru
No
Ground Continuity Monitor
No
GFCI Reset
Manual
Current - Maximum per Contact
15.0A
Number of Receptacles
2
Open Neutral Relay
No
Product Name
Super-Safeway
Flip Lid
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.