This item is Discontinued.

No Product Image Available

Angl Pwr Dist Bx 125V15A 6 W/Gcm (Discontinued)

  • Mfr # 1301350276
  • Zoro # G805919269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301350276
Zoro #
G805919269
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Cord Diameter
15.24mm (.600")
Cord Grip Body Size
F3 3/4"

Details

Number of Outlets
2
Type
Angled GFCI Outlet Box
Features
Ground Continuity Monitor
Mounting Style
Portable
Max. Amps
15A
NEMA Plug Configuration
NEMA 5-15
Enclosure Rating
NEMA 4
Housing Material
Rubber
GFCI Protected
Yes
Series
130135
NEC Cord Designation
12/3 SOOW
Voltage
120V
Receptacle Type
GFCI Duplex
Flip Lid
Yes
GFCI Reset
Manual
Ground Continuity Monitor
Yes
Feed-Thru
No
Open Neutral Relay
No
Product Name
Super-Safeway
Number of Receptacles
2
Current - Maximum per Contact
15.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.