Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Angl Pwr Dist Bx 125V20A 6 W/Ogcmfdthru6 (Discontinued)

  • Mfr # 1301350262
  • Zoro # G305918915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301350262
Zoro #
G305918915
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Cord Grip Body Size
F3 3/4"
Cord Diameter
15.24mm (.600")

Details

Type
Angled GFCI Outlet Box
Number of Outlets
2
Series
130135
Max. Amps
20A
Housing Material
Rubber
NEMA Plug Configuration
NEMA 5-20
Enclosure Rating
NEMA 4
Optional Entrance Fitting
Feed-Thru
GFCI Protected
Yes
Voltage
120V
NEC Cord Designation
12/3 SOOW
Receptacle Type
GFCI Duplex
Mounting Style
Portable
Number of Receptacles
2
Flip Lid
Yes
Ground Continuity Monitor
No
Current - Maximum per Contact
20.0A
Product Name
Super-Safeway
Feed-Thru
Yes
GFCI Reset
Manual
Open Neutral Relay
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.