Arcarrest Angle Plug, Switch-Rated, 30.0A, 125V Ac, 1-Poleneutral
- Mfr # ARC30MAA01
- Zoro # G205949729
product price:Â
$
131.99
/ea
Sold in multiples of 2 for
$263.98
Free Shipping & Returns
Key Features
Maximum Voltage
125 V
IP Rating
IP69K
Current
30 A
Number of Ports
1
Length
3.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30MAA01
- Zoro #
- G205949729
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 3.41 in
- Wire Size (AWG)
- 8 to 12
Details
- Item
- Circular Connector
- Maximum Voltage
- 125 V
- IP Rating
- IP69K
- Current
- 30 A
- Number of Ports
- 1
- Standards
- UL E145923
- Connector Type
- Male
- Series
- 112219
- Features
- Flanged
- Max. Voltage
- 125V AC
- Current Rating
- 30 A
- Type
- Plug
- Poles
- 1
- Current - Maximum per Contact
- 30.0A
- UL
- E145923
- Flip Lid
- No
- Lighted Connector
- No
- GFCI
- No
- Specialty
- Switch-Rated
- Product Name
- ArcArrest
- Flange
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.