Shop WOODHEAD
See all product information
Create Account
Arcarrest Angle Receptacle, Switch-Rated, 30.0A, 277/480V Ac
- Mfr # ARC30FADE05
- Zoro # G505949719
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Wire Size
8 AWG to 12 AWG
Maximum Voltage
480 V AC
IP Rating
IP69K
Max. Amps
30 A
Number of Ports
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30FADE05
- Zoro #
- G505949719
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Wire Size
- 8 AWG to 12 AWG
- Length
- 4.34 in
Details
- Item
- Receptacle
- Maximum Voltage
- 480 V AC
- IP Rating
- IP69K
- Max. Amps
- 30 A
- Number of Ports
- 3
- Series
- 112219
- Connector Type
- Female
- Standards
- UL E145923
- Type
- Receptacle
- Max. Voltage
- 480V AC
- Features
- Flanged; Flip Lid
- Flip Lid
- Yes
- Product Name
- ArcArrest
- Poles
- 3
- UL
- E145923
- Flange
- Yes
- GFCI
- No
- Current - Maximum per Contact
- 30.0A
- Voltage - Maximum
- 277V / 480V AC
- Lighted Connector
- No
- Receptacle Type
- Single
- Specialty
- Switch-Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.